(Unbranded)

Stealth Digi-arc 200LT MMA Welding Inverter - 230V

SKU:

CTL8802429N

MPN:

9023H

£357.00

Ex VAT

£428.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    200 amps MMA inverter welder from from Stealth.


    Features:


    • IGBT technolgy.
    • Digital display
    • Hot start.
    • Lift/Tig facility.
    • PFC power factor control -which helps stabilise and smooth out the input supply.
    • Rugged internal support frame.
    • Generator friendly
    • Ideal for site work.
    • Supplied in carry case


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Duty Cycle

    100% 155A 60% 200A

    ECLASS Code

    21080701

    Electrode Size

    1.6-5.0mm

    Frequency

    50/60Hz

    Includes

    3m Earth Return Lead+ 3m Electrode Lead Cary Case

    Input Voltage

    230V

    MFR Part No.

    9023H

    Model

    200LT

    Output Current Range

    10 to 200A

    Phase

    1

    UNSPSC Code

    23271409

    Weight

    6.2kg