£307.00
Ex VAT
£368.40
Inc VAT
Product Details
Product Specification
Product Documents
MMA and TIG inverter, electrode welding machine in direct current (DC) with scratch striking. Use with a wide range of electrodes: rutile, basic, stainless steel, cast iron, etc. Recommended for motor-generators, this model grants high performance despite power supply instability, thanks to the MPGE multiprotections: control device of the wave form, filter against input peaks, stabilization ofoscillations.
Characteristics:
• Compact and light.
• high welding current stability in spite of mains voltage fluctuations.
• Arc force, hot start and anti-stick devices.
• Thermostatic, overvoltage, undervoltage, overcurrent protections.
• Complete with MMA welding accessories and plastic carry case.
Attribute | Value |
---|---|
Brand | Telwin |
Duty Cycle | 140 @ 25% |
ECLASS Code | 21080701 |
Electrode Size | 1.6 to 4.0mm |
Frequency | 50/60Hz |
Fuse Rating | 16A |
Includes | Electrode Holder Plastic Carry Case Work Return |
Input Voltage | 230V |
MFR Part No. | 816212 |
Model | TECNICA 188 MPGE |
Output Current Range | 10 to 150A |
Phase | 1 |
UNSPSC Code | 23271409 |
Weight | 7kg |