£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
These inverter welders are excellent for professionals and home users. Both ARC Inverter Welders have a lightweight and compact design that offers easy portability, and utilises a scratch-TIG function, thermal overload protection, and fan cooling for increased performance. Available in two specifications to suit your preferences and needs.
Features and Benefits
• Both models possess a longer welding time higher than other brands
• Boasts a 1.5mm to 7mm approximate welding thickness
• Scratch-TIG function ensures a better user experience
• Lightweight and compact design for portability
• Generator-friendly; perfect in all applications
• Fan-cooling for increased high performance
• Thermal overload protection for added safety
Contents
• Handshield
• Chipping Hammer
• Wire Brush
• 5 x 2.5mm 6013 Electrodes
• 3 Metre 200A Earth Lead
• 3 Metre 200A Electrode Lead
Typical Applications
• ARC Welding
Notes
• Supplied with a Manufacturer's 2 Year Guarantee (T's & C's Apply)
Attribute | Value |
---|---|
Brand | Tigren |
Duty Cycle | 140A @ 20% |
ECLASS Code | 21080701 |
Electrode Size | 1.5-7.0mm |
Fuse Rating | 13A |
Includes | 3 Metre 200A Earth Lead 3 Metre 200A Electrode Lead 5 x 2.5mm 6013 Electrodes Chipping Hammer Handshield Wire Brush |
Input Voltage | 230V |
MFR Part No. | 08200 |
Model | TGN140MMA |
Output Current Range | 20 to 140A |
UNSPSC Code | 23271409 |
Weight | 3.1kg |