£231.30
Ex VAT
£277.56
Inc VAT
Product Details
Product Specification
MMA Inverter with lift TIG function (single voltage).
-Has dedicated welding modes for rutile and cellulistic electrodes
-Touch button interface is easy to use and ideal for harsh environments
-Electrodes up to 3.2mm can be used with ease
-By fitting the optional TIG torch and coupling to a suitable gas supply the XTS 162 can be used for TIG welding and is suitable for welding steel and stainless steel
-The lift arc mode limits the arc current when the tungsten touches the work piece preventing electrode damage
-Able to cope with inputs which fluctuate by +/-15% and can be used with the majority of generators
-The machine is housed in a rugged steel case and a carry case is available as an optional extra
Attribute | Value |
---|---|
Brand | Parweld |
Duty Cycle | 160A@ 20% |
EAN | 5055365452532 |
ECLASS Code | 21080701 |
Electrode Size | 3.2mm |
Frequency | 50/60Hz |
Fuse Rating | 16A |
Includes | 160A MMA Inverter 230V 35-50mm Dinse Connector 3m Cable 3m Earth Lead Electrode Holder Wire Brush |
Input Voltage | 230V |
MFR Part No. | XTS162 |
Model | XTS162 |
Output Current Range | 20 to 160A |
Phase | 1 |
UNSPSC Code | 23271409 |
Weight | 8.5kg |