£459.00
Ex VAT
£550.80
Inc VAT
Product Details
Product Specification
Dual voltage MMA inverter with remote control
Features:
-Ideal for light manufacture, fabrication repair and maintenance and agricultural and DIY
Attribute | Value |
---|---|
Brand | Parweld |
Duty Cycle | 160A @ 40% |
EAN | 5055365487732 |
ECLASS Code | 21080701 |
Includes | Earth Lead Regulator XTS166RC MMA Inverter |
Input Voltage | 110/230V |
MFR Part No. | XTS166RC |
Model | XTS166RC |
Output Current Range | 10 to 160A |
UNSPSC Code | 23271409 |
Weight | 7kg |