£487.00
Ex VAT
£584.40
Inc VAT
Product Details
Product Specification
Dual voltage MMA inverter
Features:
-Ideal for light manufacture, fabrication repair and maintenance and agricultural and DIY
-Comes with WP17 Tig Torch
Attribute | Value |
---|---|
Brand | Parweld |
Duty Cycle | 160A @ 40% |
EAN | 5055365487763 |
ECLASS Code | 21080701 |
Includes | Earth Lead Regulator WP17 Tig Torch XTS166RC MMA Inverter |
Input Voltage | 110/230V |
MFR Part No. | XTS166RC-P1 |
Model | XTS166RC-P1 |
Output Current Range | 10 to 160A |
UNSPSC Code | 23271409 |
Weight | 7kg |