Parweld

XTS204 200A MMA WELDING INVERTER 230V INPUT

SKU:

PWD8808543C

MPN:

XTS204

£347.00

Ex VAT

£416.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    With maximum portability and performance, the XTS 204 provides a compact yet powerful solution to welding applications, easily compatible with electrodes of up to 4.0mm.


    The unit can can be used as a TIG welding machine by fitting the optional TIG torch and coupling to an appropriate gas supply, making it also suitable for welding steel and stainless steel. The lift arc mode limits the arc current when the tungsten touches the work piece preventing electrode damage.


    Able to cope with inputs which fluctuate by +/-15% the XTS 204 can be used with most generators. The machine is housed in a rugged steel case. A carry case is available as an optional extra.


    Features and Benefits
    • Compact and powerful with a 230V input
    • Versatile, can be used in TIG welding applications
    • 200A @ 25% duty cycle
    • Generator friendly compatible with the majority of generators
    • Adaptable to fluctuating inputs by 15% up or down
    • Easy electrode striking with arc force & re-striking with hot start
    • Supplied with electrode holder, 3m cable, 3m earth lead
    • Connections 35-50mm dinse
    • Over voltage & over current protection for added safety
    • 3 Years return to base warranty + 3 years servicing plan
    • Manufactured to IP23S, ISO/IEC 60974-1, ISO/IEC 60974-6 & ROHs compliant


    Typical Applications
    • Workshop
    • Light industrial
    • On site


    Product Specification
    Attribute
    Value

    Brand

    Parweld

    Duty Cycle

    200A - 25%

    EAN

    5055365503463

    ECLASS Code

    21080701

    Electrode Size

    4mm

    Frequency

    50/60Hz

    Fuse Rating

    32A

    Input Voltage

    230V

    MFR Part No.

    XTS204

    Output Current Range

    10 to 200A

    Phase

    1

    UNSPSC Code

    23271409

    Weight

    4.8kg