£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Cast iron welding electrode with an Iron-Nickel alloy core and a graphite coating producing a weld seam that has excellent machinability that is crack resistant.
Features and Benefits:
■ Operates with AC or DC Power Sources
■ Suitable for all arc welders
■ Deposits 95%Ni + 2%Fe weld metal
Typical Applications:
■ For high strength jointing of cast iron and cold welding of cast iron
■ Used for repairing broken cast iron, joining of cast iron to steel and building up worn parts
■ Grey cast iron such as engine gearboxes, machine tools and guideways
Attribute | Value |
---|---|
Brand | Kennedy |
Classification | AWS A 5.15 E Ni-C1 Din 8573 E Ni BG 11 |
Diameter (mm) | 2.5mm |
EAN | 5036140063945 |
ECLASS Code | 21089090 |
Electrode Length | 350mm |
Electrode Type | CASTROD™ |
Product Type | S-NFC |
UNSPSC Code | 23271810 |
Weight | 1.0kg |