SKU:
MUR8914410D
MPN:
48002530K0
£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
A reliable, general purpose electrode for manual metal arc welding of carbon steels, carbon manganese steels and fine-grained carbon manganese steels with elevated yield strength
Features and Benefits:
■ H4 R approved.
■ Low diffusible hydrogen to reduce the risk for cold cracking
■ Outstanding low moisture pick up
■ High efficiency bringing productivity
■ Extremely good weldability in vertical up position
■ Exceptional weld appearance
Industries:
■ Civil Construction
■ Energy
■ Industrial and General Fabrication
■ Light Fabrication
■ Marine and Offshore
Attribute | Value |
---|---|
Brand | Esab |
Classification | EN ISO 2560-A:E 42 4 B 42 H5 SFA/AWS A5.1:E7018 H4 R |
Diameter (mm) | 2.5mm |
EAN | 7330129121427 |
ECLASS Code | 21089090 |
Electrode Length | 350mm |
Electrode Type | OK |
MFR Part No. | 48002530K0 |
Product Type | E7018 |
UNSPSC Code | 23271810 |
Weight | 0.7kg |