SKU:
MUR8915732H
MPN:
4754323310
£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
The Zodian Universal electrode range is a versatile rutile-cellulosic electrode for welding mild steel and medium tensile steel in any position, including overhead and vertical down. For steel plate and strip including structural steels and pipework, especially for positional welding under site conditions. Available in a variety of sizes and specifications.
Features and Benefits
• General purpose product makes the electrodes suited for welding both mild and medium tensile steel
• Can weld in all positions including vertical down for versatility of use
• Available in a range of sizes and specifications to suit your welding requirements
Typical Applications
• ARC Welding
Standards
• SFA/AWS A5.1
• E6013
• EN ISO 2560-A
• E 38 0 RC 11
Attribute | Value |
---|---|
Brand | Murex |
Classification | AWS A/SFA 5.1-91 E6013 |
Diameter (mm) | 3.2mm |
ECLASS Code | 21089090 |
Electrode Length | 350mm |
Electrode Type | Zodian Universal |
MFR Part No. | 4754323310 |
Product Type | E6013 |
UNSPSC Code | 23271810 |
Weight | 2.4kg |