£0.69
Ex VAT
£0.83
Inc VAT
Product Details
Product Specification
Designed to create a seal that prevents unwanted air from entering the back of the TIG torch when welding, these Back Caps are available in a range of sizes and specifications to suit your needs. Depending on the product selected, the caps can be used for either WP9 and WP20 torches, or WP17, WP18 and WP26.
Features and Benefits
• Available in a range of sizes and specifications to suit your needs
• Simple yet effective way of keeping your TIG torch working to an optimum level
Typical Applications
• TIG Welding
Attribute | Value |
---|---|
Brand | Parweld |
EAN | 5055365320299 |
ECLASS Code | 21089290 |
Length | 24mm |
MFR Part No. | 57Y04 |
Product Type | Short back cap |
Thread Size | 3/8" UNF |
To Suit | Type WP17/18/26 |
UNSPSC Code | 23271407 |