£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Product Documents
The multi-purpose, bronze, low-temperature rod from Sif® is suitable for brazing and the bronze welding of steels, cast iron, copper and its alloys. Ideally suited for general mild steel and galvanised steel applications, this product is available in a range of sizes to suit your applications.
Features and Benefits
• General-purpose brazing or bronze welding rod
• Suitable for sheet, tube and extruded sections in all types of fabrication work
• For steel, cast iron, copper and its alloys
• Available in a range of sizes to suit your requirements
Typical Applications
• Gas Welding
Standards
• EN 1044: CU302
• BS 1845: CZ6A 1453 C2
Attribute | Value |
---|---|
Brand | Sif |
Diameter | 1.6mm |
ECLASS Code | 21089090 |
MFR Part No. | RO011601 |
Product Material | Silicon Bronze |
Standards Met | BS: 1845: CZ6A 1453 C2 EN 1044: CU302 |
UNSPSC Code | 23271804 |