£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
A low-carbon mild steel rod ideal for all types of mild steel and wrought iron welding. It is free-flowing and produces a high strength ductile weld. It is copper coated to ensure long shelf life.
Features and Benefits
• A low-carbon mild steel rod ideal for all types of mild steel and wrought iron welding
• Free-flowing and produces a high strength ductile weld
• Copper coated to ensure long shelf life
• The operating temperature on the workpiece is maximum 350°
Typical Applications
• Particularly suitable for sheet metal panels, plates, tubes and fittings
• Widely used for automobile, heating and ventilation industries
Attribute | Value |
---|---|
Brand | Sif |
Diameter | 1.6mm |
EAN | 5055389012972 |
ECLASS Code | 21089090 |
MFR Part No. | RO111650 |
Product Material | Copper Coated Mild Steel |
Standards Met | BS 1453 A1 EN 12536: 01 |
UNSPSC Code | 23271804 |