£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Product Documents
These Sifbronze No.1 rods have a full flux coating that allows you to weld continuously without needing to flux-dip. It is ideally suited for general mild steel work, galvanised steel and dissimilar metal applications that make the product ideal for tubular component manufacturing, casting repair (cast iron) and dissimilar joints. Favoured for fast repair and maintenance applications owing to greater flux cove rage and available in two sizes to suit your needs.
Features and Benefits
• Available in two sizes to suit your requirements
• The full flux coating allows for continuous brazing without the need to flux dip
• Suited for general mild steel work, galvanised steel and dissimilar metal applications for versatility of use
• Can be used to weld vertically and at 45°
Typical Applications
• Fast repairing and maintenance
• Suited to tubular component manufacturing, casting repair (cast iron) and dissimilar joints
Standards
• BS1453 C2
• BS1845
Attribute | Value |
---|---|
Brand | Sif |
Diameter | 2.4mm |
ECLASS Code | 21089090 |
MFR Part No. | RR012401 |
Product Material | Bronze |
Standards Met | BS: 1845: CZ 1453 C2 EN 1044: CU 302 |
UNSPSC Code | 23271804 |