£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
These highly efficient interchangeable burners give high velocity flames that heat components quicker and give the higher temperatures needed for bronze brazing. The brazing system is ideal for silver soldering of copper pipes and as a portable bronze brazing system
Attribute | Value |
---|---|
Brand | Bullfinch |
Burner Dimensions | a - 145mm c° - 135° d - 30mm |
Burner Number | 4105-Largest Size |
ECLASS Code | 21089290 |
Flame Dimensions | e - 40mm f - 220mm |
Gas Consumption*† | 440 g/hrg/hr |
Handle Style | Suitable for use with 4100- Autotorch Handle |
Heat Input*† | 6.16 kWkW |
Jet Size | 14 |
MFR Part No. | 4105 |
Notes | Flame Temperature The hottest flame temperature zone begins approximately 12mm (1/2") from the end of the nozzle and extends for 20 to 50mm, depending upon burner size. Maintain these distances from the work-piece for maximum heating effect. The burners must be used at 4 bar pressure and should not be turned down. If a smaller flame is required a smaller burner must be used. |
UNSPSC Code | 23271702 |