£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Product Documents
Ceramic backing strips pre-aligned on a self-adhesive aluminium backing tape.
These backing material strips enables welding to be carried out from a single side with full penetration and reduce the need to grind out and re-weld a root from the reverse side. The self-adhesive backing tape adheres to every weldable material.
The strips are available in different configurations for various heavy gauge MIG/GMAW and MMA/SMAW applications such as structural steel fabrication, bridge-building, pressure vessel manufacture, shipbuilding and pipeline seam welding.
Each strip is cut to 600mm (60cm) in length and each profile is supplied in quantities of 20 strips.
Features and Benefits
● Reduced need for welding from the reverse side;
● Usable with every weldable metal to reduce oxidation and prevent hydrogen inclusion;
● Improved efficiency by decreasing the need of re-work
Attribute | Value |
---|---|
Brand | Sif |
ECLASS Code | 21089290 |
MFR Part No. | PV290806310SF |
Profile | Round |
Profile Size | Ø 9.0mm |
Strip Length | 600mm |
Stripes/Box | 20PCE |
Total Welding Length | 12m |
UNSPSC Code | 23271700 |
Weight | 2.0kg |