£0.89
Ex VAT
£1.07
Inc VAT
Product Details
Product Specification
These 10N series of standard ceramic cups are designed to suit all 17/18/26 type TIG torches. Available in a range of sizes, the product works to shield the weld-puddle which is beneficial when working to weld more difficult materials such as stainless steel or titanium.
Features and Benefits
• Suits WP17, WP18 and WP26 TIG torches for versatility of use
• Available in a range of sizes and specifications to suit your needs
• Cost effective way of keeping your TIG torch working to an optimum level
Typical Applications
• TIG Welding
Attribute | Value |
---|---|
Bore Size | 1/4in. |
Brand | Kennedy |
EAN | 5036140044579 |
ECLASS Code | 21089290 |
Length | 47mm |
MFR Part No. | 10N50 |
Product Type | Standard Ceramic Cup |
Size | No.4 |
Thread Size | 13/32in UNS-Unifid Special Thread |
To Suit | Type WP17/18/26 |
UNSPSC Code | 23271407 |