Parweld

53N59 7.9mm ALUMINA GAS L ENSE

SKU:

PWD8851316C

MPN:

53N59

£1.09

Ex VAT

£1.31

Inc VAT

IN STOCK (48)

    Product Details

    A variety of Binzel TIG gas lenses. In a ceramic shroud. For use with WP9/20 and WP17/18/26 torches depending on item.


    Features and Benefits
    • For use with various models of TIG welding torch to keep you working effectively
    • Available in a variety of specifications to suit individual tasks


    Product Specification
    Attribute
    Value

    Brand

    Parweld

    EAN

    5055365319156

    ECLASS Code

    21089290

    Length

    25mm

    Product Type

    Gas Lens Ceramic Cup

    Thread Size

    9/16in UNF

    To Suit

    Type WP9/20

    UNSPSC Code

    23271407