£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
This Large Diameter ceramic Gas Lens Cup possesses a 3/4in./19mm Bore size. Designed to shield the weld puddle, the product is suited for welding more difficult metals such as stainless steel and titanium.
Features and Benefits
• Effectively shields the weld puddle when welding
• Easy and cost effective way of keeping your TIG welding tool working to an optimum level and achieving consistently good results over time
Typical Applications
• TIG Welding
Attribute | Value |
---|---|
Bore Size | 3/4in. |
Brand | Parweld |
ECLASS Code | 21089290 |
Length | 48mm |
MFR Part No. | 53N87 |
Product Type | Gas Lens Ceramic Cup |
Size | No.12 |
Thread Size | 1in UN |
To Suit | Type WP9/20 |
UNSPSC Code | 23271407 |