£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
These ceramic gas lenses allow for welding more complex joints and increase the shielding gas coverage when welding. Each product is designed to suit all 17/18/26 type TIG torches.
Features and Benefits
• Available in a variety of sizes and specifications to best suit your needs
• Suited for Type 17, 18 and 26 TIG torches for versatility
• Can be used for all brands of torch for true breadth of use
Typical Applications
• TIG Welding
Attribute | Value |
---|---|
Bore Size | 3/8in. |
Brand | Kennedy |
EAN | 5036140044708 |
ECLASS Code | 21089290 |
Length | 41mm |
MFR Part No. | 54N16 |
Product Type | Gas Lens Ceramic Cup |
Size | No.6 |
Thread Size | 3/4in UNF |
To Suit | Type WP17/18/26 |
UNSPSC Code | 23271407 |