£5.90
Ex VAT
£7.08
Inc VAT
Product Details
Product Specification
Ceramic cups for TIG welding. In various specifications to meet a plethora of requirements.
Features and Benefits
• Ideal with a host of TIG torches to keep your tool working efficiently
• Available in a variety of specifications and sizes to suit a multitude of needs
Typical Applications
• TIG welding
Attribute | Value |
---|---|
Bore Size | 1/2in. |
Brand | Parweld |
EAN | 5055365304282 |
ECLASS Code | 21089290 |
Length | 30mm |
MFR Part No. | 13N12 |
Product Type | Standard Ceramic Cup |
Size | No.8 |
Thread Size | 3/8in. UNF |
To Suit | Type WP9/20 |
UNSPSC Code | 23271407 |