£474.17
Ex VAT
£569.00
Inc VAT
Product Details
Product Specification
Product Documents
The Eco Air PAPR (Powered Air Purifying Respirator) unit provides 170 litres of clean/ filtered air per minute to give a more pleasant working environment.
The unit only weighs 1kg but will still withstand the toughest of environments. The unit is supplied with a P3 filter with an extraordinary filtration capacity.
The battery, which have an operating capacity of 8 hours, can be charged separate from the motor unit, hence it can be utilised when working double shifts.
The Eco Air is equipped with an audio low flow alarm and indicates when the battery is running low or when the filter is blocked. The Eco Air can be used together with ESAB Warrior, Origo Tech and Albatross helmets.
Attribute | Value |
---|---|
Air Flow | 170L/min |
Battery Life | 8hr |
Brand | Esab |
EAN | 7330725021824 |
ECLASS Code | 27293090 |
MFR Part No. | 0700002175 |
UNSPSC Code | 46181703 |
Weight | 1.0kg |