£0.89
Ex VAT
£1.07
Inc VAT
Product Details
Product Specification
This collet is designed to fit WP17, 18 and 26 TIG torches. The product is effective at holding the electrode in place when welding.
Features and Benefits
• Cost effective way of keeping your TIG torch working to an optimum level
• Manufactured with Binzel®'s experience and industry knowledge
• Simple way of holding the electrode in place when welding for precise applications
Typical Applications
• TIG Welding
Attribute | Value |
---|---|
Bore Size | 1.6mm |
Brand | Abicor Binzel |
ECLASS Code | 21089290 |
Length | 50mm |
MFR Part No. | 10N23 |
Product Type | Standard Collet |
To Suit | Type WP17/18/26 |
UNSPSC Code | 23271407 |