£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
Various TIG welding collets in a plethora of specifications. Effective conducting to allow high quality welding.
Features and Benefits
• Improves current transfer and arc starts to enhance your welding experience
• Available in a range of specifications to suit a variety of work needs
Notes
• Suits WP17/18/26 or WP9/20 torches depending on the item
Attribute | Value |
---|---|
Bore Size | 1.6mm |
Brand | Parweld |
EAN | 5055365302936 |
ECLASS Code | 21089290 |
MFR Part No. | 10N23 |
Product Type | Standard Collet |
To Suit | Type WP17/18/26 |
UNSPSC Code | 23271407 |