£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
Fits all Kennedy 17 & 26 series air cooled torches and 18 series water cooled torches, including the Lincoln PTA-17, PTA-18 and PTA-26 torches, Miller Diamondback DB17, DB18 and DB 26 torches, along with the Weldcraft WP-17, WP-18 and WP-26 torches. With a 50mm length and a 2.4mm bore size, the product is suited for use with 2.4mm tungsten electrodes.
Features and Benefits
• Simple yet effective way of achieving clean results when welding
• Fits several brands and styles of torch for true versatility of use
• Manufactured with Binzel®'s expertise and quality
Typical Applications
• TIG Welding
Notes
• Suited for use with Kennedy® 17 & 26 series air cooled torches as well as the 18 series water cooled torches, including the Lincoln PTA-17, PTA-18 and PTA-26 torches, Miller Diamondback DB17, DB18 and DB 26 torches, along with the Weldcraft WP-17, WP-18 and WP-26 torches
Attribute | Value |
---|---|
Bore Size | 2.4mm |
Brand | Abicor Binzel |
ECLASS Code | 21089290 |
Length | 50mm |
MFR Part No. | 10N24 |
Product Type | Standard Collet |
To Suit | Type WP17/18/26 |
UNSPSC Code | 23271407 |