£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
This range of standard collet bodies are designed to suit all 17/18/26 type TIG torches. The product is available in varying sizes to suit your requirements.
Features and Benefits
• Available in a range of sizes to suit your specific needs
• Each product can be used with WP17, WP18 and WP26 type torches for versatility of use
• Helps to provide excellent welding results by stabilising the collet
Typical Applications
• TIG Welding
Attribute | Value |
---|---|
Bore Size | 3.2mm |
Brand | Kennedy |
EAN | 5036140044562 |
ECLASS Code | 21089290 |
Length | 47mm |
Product Type | Standard Collet Body |
To Suit | Type WP17/18/26 |
UNSPSC Code | 23271407 |