£5.45
Ex VAT
£6.54
Inc VAT
Product Details
Product Specification
Standard collet bodies for TIG Welding. Manufactured for optimum performance.
Features and Benefits
• Can suit WP9/20 and WP17/18/26 torches depending on the item for versatility of use
• Available in a variety of specifications to suit individual job needs
Typical Applications
• TIG Welding
Attribute | Value |
---|---|
Bore Size | 2.4mm |
Brand | Parweld |
EAN | 5055365303087 |
ECLASS Code | 21089290 |
Length | 47mm |
MFR Part No. | 10N32 |
Product Type | Standard Collet Body |
To Suit | Type WP17/18/26 |
UNSPSC Code | 23271407 |