£4.95
Ex VAT
£5.94
Inc VAT
Product Details
Product Specification
Standard collet bodies for TIG Welding. Manufactured for optimum performance.
Features and Benefits
• Can suit WP9/20 and WP17/18/26 torches depending on the item for versatility of use
• Available in a variety of specifications to suit individual job needs
Typical Applications
• TIG Welding
Attribute | Value |
---|---|
Bore Size | 3.2mm |
Brand | Parweld |
EAN | 5055365304442 |
ECLASS Code | 21089290 |
Length | 21mm |
MFR Part No. | 13N29 |
Product Type | Standard Collet Body |
To Suit | Type WP9/20 |
UNSPSC Code | 23271407 |