£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
These 45V series standard gas lens bodies are designed to suit all WP17/18/26 type TIG torches. All with a length of 50mm, the products possess a ceramic cup thread of 13/32" UNS and a torch body thread of 3/8" UNEF.
Features and Benefits
• Available in a range of sizes to suit your needs
• Products suit all 17/18/26 type TIG torches making for a versatile product
• Simple yet effective way of keeping your TIG torch working to a optimum level
Typical Applications
• TIG Welding
Attribute | Value |
---|---|
Bore Size | 1.0mm |
Brand | Kennedy |
EAN | 5036140044647 |
ECLASS Code | 21089290 |
Length | 50mm |
MFR Part No. | 45V24 |
Product Type | Gas Lens Collet body |
To Suit | Type WP17/18/26 |
UNSPSC Code | 23271407 |