£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Gas lens collets suitable with a variety of TIG welding torches depending on the item.
Features and Benefits
• This provides greater shielding of gases on sensitive materials than standard collet bodies
• Available in a variety of specifications to suit individual needs
Typical Applications
• TIG Welding
Attribute | Value |
---|---|
Bore Size | 2.4mm |
Brand | Parweld |
EAN | 5055365316179 |
ECLASS Code | 21089290 |
Length | 50mm |
MFR Part No. | 45V26 |
Product Type | Gas Lens Collet body |
To Suit | Type WP9/20 |
UNSPSC Code | 23271407 |