£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Gas lens collets suitable with a variety of TIG welding torches depending on the item.
Features and Benefits
• This provides greater shielding of gases on sensitive materials than standard collet bodies
• Available in a variety of specifications to suit individual needs
Typical Applications
• TIG Welding
Attribute | Value |
---|---|
Bore Size | 2.4mm |
Brand | Parweld |
EAN | 5055365316261 |
ECLASS Code | 21089290 |
Length | 22mm |
MFR Part No. | 45V44 |
Product Type | Gas Lens Collet body |
To Suit | Type WP17/18/26 |
UNSPSC Code | 23271407 |