£6.90
Ex VAT
£8.28
Inc VAT
Product Details
Product Specification
Also compatible with Binzel Torches. Various specifications of accessories to fit MIG torches.
Features and Benefits
• Manufactured with maximum wall thickness to provide superior product longevity
• Compatible with a wide range of MIG torches for product versatility
Typical Applications
• MIG Welding
Attribute | Value |
---|---|
Brand | Parweld |
Diameter | 8mm |
EAN | 5055365336542 |
ECLASS Code | 21089290 |
For Torch Number | SB230A-350W |
For Wire Size | 1.2mm |
Length | 28mm |
MFR Part No. | B2504-12 |
Product Type | Standard- E-Cu |
Thread Size | M6 |
UNSPSC Code | 23271408 |