£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
A range of nozzles used in the welding of mild steel using the oxy/acetylene process. For use with lightweight cutting attachments. Plate thickness refers to mild steel.
(Plate thickness refers to mild steel).
Attribute | Value |
---|---|
Brand | (Unbranded) |
Cutting Depth | 20 to 50mm |
ECLASS Code | 21089103 |
Fuel Type | Oxygen/Acetylene |
MFR Part No. | 2019 |
Nozzle Size | 1/16" |
Nozzle Type | A-FN |
Plate Thickness | 50mm |
Suitable for use with | Cutting Attachments LightWeight Cutting Attachmentst |
UNSPSC Code | 23271711 |