£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
A-SNM Acetylene cutting nozzle used for 1-3mm Sheet Metal suitable for use with type 5 and NM type cutters.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Cutting Depth | 1 to 3.0mm |
ECLASS Code | 21089103 |
Fuel Type | Oxygen/Acetylene |
MFR Part No. | 1191 |
Nozzle Type | A-SNM |
Plate Thickness | 1-3mm |
Suitable for use with | NM Type Cutters Type 5 Cutting Attachments |
UNSPSC Code | 23271711 |