£424.99
Ex VAT
£509.99
Inc VAT
Product Details
Product Specification
Elevate safety with our Cylinder Floor Racks--a vital solution for securely storing standing cylinders. Crafted with precision, these racks provide a reliable and organized method for cylinder storage in diverse environments. Ideal for laboratories, manufacturing facilities, medical institutions, and workshops, they ensure the safe and secure placement of cylinders. The design prioritizes stability, eliminating risks associated with cylinder storage. Choose our Cylinder Floor Racks to enhance overall efficiency, offering a dependable and secure means to store standing cylinders, streamlining cylinder management in various workspaces for optimized safety and organisation.
Features and Benefits
• Clear view with plastic-coated wire mesh frames
• Efficient 2/3/4/5/6 Cylinder Storage options
• Equipped with securing chain for added safety and stability
Attribute | Value |
---|---|
Brand | Climb-It |
Cylinder Capacity | 3 |
Depth | 350mm |
EAN | 5056239793256 |
ECLASS Code | 21089090 |
Height | 1110mmmm |
MFR Part No. | CFRS03ZGY |
Product Type | Cylinder Floor Stand |
UNSPSC Code | 24111802 |
Width | 900mmmm |