£4.19
Ex VAT
£5.03
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
This GoSystem® Butane gas cartridge is designed to suit a variety of burners. Fitted with a self sealing safety valve that is also threaded, the product is effective to -3°C.
Features and Benefits
• Standard Butane gas sold in a cartridge for ease of supply when welding
• Effective to -3°C for versatility of use
• Fitted with threaded self sealing safety valve for safe use
Typical Applications
• Welding
Standards
• BS EN 417
Attribute | Value |
---|---|
Brand | GoGas International |
Cartridge Size | 277g |
Cartridge Type | Self Seling Safety Valve |
EAN | 5036720228900 |
ECLASS Code | 26040201 |
Fuel Type | Butane |
UNSPSC Code | 23271702 |