£31.79
Ex VAT
£38.15
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Suitable for use with MIG/MAG Welders, these gas cylinders are an easy way pf keeping you working effectively when using gas to shield when welding. The cylinders are available as 100% Argon, 100% Carbon Dioxide and a mixture of the two to suit your needs.
Features and Benefits
• Available as either 100% CO2, Argon or a mixture of CO2 and Argon (14% CO2 and 86% Argon) to suit your exact needs
• All cylinders are disposable and can be disposed of efficiently when finished
• Simple and effective way of adapting your MIG and Gas Welding to your exact needs
Typical Applications
• MIG Welding
• Gas Welding
Attribute | Value |
---|---|
Brand | SWP |
Cartridge Size | 60l |
Cartridge Type | Cylinder |
ECLASS Code | 26040201 |
Fuel Type | Argon |
MFR Part No. | 1369 |
UNSPSC Code | 23271702 |