£4.49
Ex VAT
£5.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The Sievert 221093 piercable Butane Gas Cartridge is supplied without a valve. It complies with EN417 Regulations.
• Contains 100% Butane.
• Piercable Cartridge.
Attribute | Value |
---|---|
Brand | Sievert |
Cartridge Size | 190g |
Cartridge Type | Pierceable cartridge |
EAN | 7314522210933 |
ECLASS Code | 26040201 |
Fuel Type | Butane |
MFR Part No. | 221093 |
UNSPSC Code | 23271702 |