SKU:
SIV8600020K
MPN:
220383
£5.79
Ex VAT
£6.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Fitted with a threaded, self-sealing safety valve, these Propane and Butane mix gas canisters ensure an easy and safe application and removal to your tool. Filled using an automated weight control, each product is rigorously tested and inspected for leaks whilst on the production line to guarantee your product is of the highest quality and is completely safe for use. Available in two varying sizes to suit your requirements.
Features and Benefits
• Manufactured and tested thoroughly to ensure each product is safe to use and of the highest quality
• Threaded, self sealing safety valve makes sure the product can be easily removed from the tool and closes automatically to prevent leaks
• Each product undergoes thorough inspection for leaks by immersing it in a water bath and disposing of any canisters found to be faulty
Typical Applications
• Ideal for use when, brazing, welding or soldering where the optimum temperature is a maximum of 1925°C
Standards
• Both cartridges comply with EN417:2012 and UN1950 regulations
Attribute | Value |
---|---|
Brand | Sievert |
Cartridge Size | 175g |
Cartridge Type | Self Seal disposable Gas |
EAN | 7314522203836 |
ECLASS Code | 26040201 |
Fuel Type | 35% Propane and 65% Butane Mix |
MFR Part No. | 220383 |
UNSPSC Code | 23271702 |