£8.79
Ex VAT
£10.55
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This replacement Map Pro Gas cylinder is suited for use with the Bullfinch® AutoPerformer torch No.1660 and the Performer's head connector 1645.
Features and Benefits
• Clean propylene gives a hotter flame for faster working
• Ideally suited for use with the Bullfinch® AutoPerformer torch No.1660 and the Performer's head connector 1645
• Gas valve has CGA 600 connection - 1in. x 20 UNEF
• Suited for use even in colder weather
• Cost effective way of keeping your torch working efficiently
Typical Applications
• Gas Welding
Standards
• EN 12205
Attribute | Value |
---|---|
Brand | Bullfinch |
Cartridge Size | 400g |
Cartridge Type | Propane and Propylene |
EAN | 5060021490551 |
ECLASS Code | 26040201 |
Fuel Type | Map Pro |
MFR Part No. | 1694 |
UNSPSC Code | 23271702 |