£20.99
Ex VAT
£25.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This disposable oxygen cylinder is designed for use as a replacement for Turbo set 90, 110, 200 and 300. With a connection of M12 x1RH, the product has a 1 litre capacity.
Features and Benefits
• Can be used with Turbo Sets 90, 110, 200 and 300 for versatility of use
• 1ltr 110bar capacity and pressure for an ample amount no matter your application
• Simple way of keeping you working for longer
Typical Applications
• Gas Welding
Attribute | Value |
---|---|
Brand | (Unbranded) |
Cartridge Size | 1000g |
Cartridge Type | Cylinder |
ECLASS Code | 26040201 |
Fuel Type | Oxygen |
MFR Part No. | 480300 |
UNSPSC Code | 23271702 |