£1539.00
Ex VAT
£1846.80
Inc VAT
Product Details
Product Specification
1126
The high temperature bench oven is robustly made. Solid state controls give accurate temperature control over a range of 0 - 500°C. Visual indication of temperature is given by means of a digital display on the temperature controller. Temperature settings are digitally set.
Chart recorder optional.
Voltage: 110V.
Load: 3000W.
Dimensions (W x D x H):
Internal: 470 x 470 x 470mm.
External: 600 x 685 x 760mm.
Oven capacity: 93kg.
Oven weight: 77kg.
Attribute | Value |
---|---|
Brand | SWP |
Capacity | 93kg |
ECLASS Code | 25270205 |
External Depth | 685mm |
External Height | 760mm |
External Width | 600mm |
Internal Depth | 470mm |
Internal Height | 470mm |
Internal Width | 470mm |
Maximum Operating Temperature | 500°C |
MFR Part No. | 1126 |
Minimum Operating Temperature | 0°C |
UNSPSC Code | 23161503 |
Voltage | 110V |
Wattage | 3000W |