£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
These twist grip electrode holders are an effective and easy way to reduce hand fatigue and increase safety. Suited for use with any ARC electrodes, the angle of the product to electrode allows the hand to remain away from the weld pool. The handle applies torque to the electrode clamp in the head.
Features and Benefits
• Allows the hand to remain away from the weld pool for optimum user safety
• Reduces hand fatigue
• The handle applies torque to the electrode clamp in the head for ease of holding
• Available in a range of sizes and specifications to suit your needs
Typical Applications
• ARC Welding
Attribute | Value |
---|---|
Brand | Kennedy |
Duty Cycle | 35% |
EAN | 5036140149328 |
ECLASS Code | 21080801 |
Product Type | Twist Grip Electrode Holder |
Rating (Amp) | 600A |
UNSPSC Code | 23271713 |
Welding Electrode Range | 6.3mm |