£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
A 'screw type' electrode holder with a fully insulated head and handle.
Attribute | Value |
---|---|
Brand | Esab |
Duty Cycle | 35% |
EAN | 7330725011108 |
ECLASS Code | 21080801 |
MFR Part No. | 0700 006 013 |
Product Type | Twist Grip Electrode Holder |
Rating (Amp) | 400A |
UNSPSC Code | 23271713 |