£71.49
Ex VAT
£85.79
Inc VAT
Product Details
Product Specification
Product Documents
OK Autrod 4043 is one of the most widely used welding and brazing alloys and can be classified as a general-purpose filler alloy. The silicon addition results in improved fluidity (wetting action), making the alloy the preferred choice of welders. The alloy is not sensitive to weld cracking and produces bright, almost smut-free welds. Not recommended for anodising. Non-heat treatable.
Attribute | Value |
---|---|
Brand | Esab |
Classification | EN ISO 18273:S Al Z (AlSi7MgTi) |
Diameter | 3.2mm |
EAN | 7330129106608 |
ECLASS Code | 21081003 |
MFR Part No. | 180432R120 |
Pack Weight | 2.5kg |
Product Material | Aluminium |
UNSPSC Code | 23271813 |