£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
These packs of Copper Coated Mild Steel (CCMS) welding rods are suited for all types of mild steel and wrought iron gas welding. Available in three diameters, al packs contain 5kg worth of welding rods to suit multiple applications.
Features and Benefits
• For use on all types of mild steel and wrought iron for versatility of use
• Recommended for use when gas welding with oxygen or acetylene for best results
• Available in three different diameters to suit your requirements
Typical Applications
• Particularly suitable for welding sheet metal panels, plates and tubes
Standards
• AWS A5.2 R45 BS 1453 A1
Attribute | Value |
---|---|
Brand | SWP |
Classification | AWS A5.2 R45 BS 1453 A1 |
Diameter | 1.6mm |
EAN | 5013919001360 |
ECLASS Code | 21081003 |
MFR Part No. | 7460 |
Pack Weight | 5kg |
Product Material | Copper coated mild Steel |
UNSPSC Code | 23271813 |