£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
These steel welding rodes are manufactured from copper-coated triple deoxidised mild steel for a smooth and clean weld. Used with the TIG process it enables sound porosity free welds to be made on mild and low-alloy steels.
Features and Benefits
• Particularly suited to TIG welding (with argon shielding gas)
• Performs well even on surfaces that have not been cleaned before welding
• Has a wide scale of application including pipe welding as well as root runs on heavy vessels
• Available in two sizes and specifications to suit your needs
Typical Applications
• Used primarily for single pass on steels
• Plumbing
• Suitable for use on mild and medium tensile steels and also ideal for rusty and mill-scaled plate
Standards
• EN ISO 636-A:2008 W2Ti
Attribute | Value |
---|---|
Brand | Sif |
Classification | EN ISO 636-A: 2008 W2Ti |
Diameter | 2.4mm |
ECLASS Code | 21081003 |
MFR Part No. | RA152425 |
Pack Weight | 2.5kg |
Product Material | Low Carbon Mild Steel |
UNSPSC Code | 23271813 |