£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
A multi-purpose silicon Bronze rod suited to all types of fabrication work involving steel, cast iron, copper and dissimilar metal joints. Use a general brazing flux for best results.
• Automotive, wheelchair, tubular furniture, bicycle industries, repair and Maintenance.
• Recommended Gas: Oxygen/Acetylene
Attribute | Value |
---|---|
Brand | (Unbranded) |
Diameter | 1.6mm |
ECLASS Code | 21081003 |
MFR Part No. | 7468 |
Pack Weight | 2.5kg |
Product Material | Silicone Bronze |
UNSPSC Code | 23271813 |