£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
These molybdenum bearing stainless steel rods with a low carbon content are ideal for producing corrosion-resistant jins as well as for joining molybdenum bearing austenitic stainless steels. Available in a range of diameters to suit your requirements.
Features and Benefits
• Available in a range of diameters to suit your needs
• Produces quality, corrosion-resistant joins for durability
Typical Applications
• TIG Welding
Standards
• AWS ER-316L
• EN ISO 14343:2009 (E)
• ASME Section 2, Part C:2010
• SFA 5.9
Attribute | Value |
---|---|
Brand | SWP |
Classification | ASME Section 2, Part C:2010 AWS ER-316L EN ISO 14343:2009 (E) SFA 5.9 |
Diameter | 1.6mm |
EAN | 0769826072249 |
ECLASS Code | 21081003 |
MFR Part No. | 7224 |
Pack Weight | 5kg |
Product Material | Stainless Steel |
UNSPSC Code | 23271813 |