Murex

Brazing Rod, Stainless Steel, 1.6mm

SKU:

MUR8902917N

MPN:

291416R150

£139.00

Ex VAT

£166.80

Inc VAT

IN STOCK (1)

    Product Details

    Low carbon austenitic filler rod for welding steels of similar composition (19% Cr, 12% Ni, 3% Mo). Use with argon shielding gas or argon/5% hydrogen.


    Product Specification
    Attribute
    Value

    Brand

    Murex

    Diameter

    1.6mm

    ECLASS Code

    21081003

    Pack Weight

    5kg

    Product Material

    Stainless Steel

    UNSPSC Code

    23271813